1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
APEX (BRAND)
UG-13MM13
Impact Socket - 13 mm Socket Size, 3/8 in Drive, 6 PT, Standard Type
Mi Item #
06291459
MFR #
UG-13MM13
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Impact Sockets
APEX (BRAND) UG-13MM13
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
APEX (BRAND)
UG-13MM13
Impact Socket - 13 mm Socket Size, 3/8 in Drive, 6 PT, Standard Type
Mi Item #
06291459
MFR #
UG-13MM13
Mfr description
UG-13MM13 13MM IMPACT SOCKET
Forms a protective barrier between the genuine Apex fastening tools and the surface of your product
Free-spinning patented sleeve design offers maximum protection for polished and delicate surfaces
Thermoplastic urethane (TPU elastomer) softly captures side impacts and prevents expensive damage
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Drive Size
3/8 in
Overall Length
1.5301 in
Socket Size
13 mm
Details
Socket Points
6 PT
Socket Type
Standard
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items