Motion
UG-10MM23

APEX (BRAND)
UG-10MM23

Impact Socket - 10 mm Socket Size, 3/8 in Drive, 6 PT, Standard Type, Orange TPU Finish
MI ITEM #06291468
MFR #UG-10MM23
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

APEX (BRAND)
UG-10MM23

Impact Socket - 10 mm Socket Size, 3/8 in Drive, 6 PT, Standard Type, Orange TPU Finish
MI ITEM #06291468
MFR #UG-10MM23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
UG-10MM23 10MM IMPACT SOCKET
  • Forms a protective barrier between the genuine Apex fastening tools and the surface of your product
  • Free-spinning patented sleeve design offers maximum protection for polished and delicate surfaces
  • Thermoplastic urethane (TPU elastomer) softly captures side impacts and prevents expensive damage
  • Lowest sustained coefficients of friction and maximum tool efficiency
  • Sleeve is not removable and prevents unauthorized removal

Specifications

  • Drive Size
    3/8 in
  • Socket Size
    10 mm
  • Socket Points
    6 PT
  • Overall Length
    2.0316 in
  • Finish Coating
    Orange TPU
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text