Motion
UG-12MM23

APEX (BRAND)
UG-12MM23

Impact Socket - 12 mm Socket Size, 3/8 in Drive, 6 PT, Standard Type
Mi Item #06291470
MFR #UG-12MM23
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

APEX (BRAND)
UG-12MM23

Impact Socket - 12 mm Socket Size, 3/8 in Drive, 6 PT, Standard Type
Mi Item #06291470
MFR #UG-12MM23

Mfr description
UG-12MM23 12MM IMPACT SOCKET
  • Forms a protective barrier between the genuine Apex fastening tools and the surface of your product
  • Free-spinning patented sleeve design offers maximum protection for polished and delicate surfaces
  • Thermoplastic urethane (TPU elastomer) softly captures side impacts and prevents expensive damage
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    2.0299 in
  • Socket Size
    12 mm

Details

  • Material
    Proprietary steel
  • Socket Points
    6 PT
  • Socket Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)