Motion
UG-MB-10MM21

APEX (BRAND)
UG-MB-10MM21

Impact Socket - 10 mm Socket Size, 1/4 in Drive, 6 PT, Standard Type, Orange TPU Finish
Mi Item #06291483
MFR #UG-MB-10MM21
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

APEX (BRAND)
UG-MB-10MM21

Impact Socket - 10 mm Socket Size, 1/4 in Drive, 6 PT, Standard Type, Orange TPU Finish
Mi Item #06291483
MFR #UG-MB-10MM21

Mfr description
UG-MB-10MM21 10MM IMPACT SOCKET
  • Forms a protective barrier between the genuine Apex fastening tools and the surface of your product
  • Free-spinning patented sleeve design offers maximum protection for polished and delicate surfaces
  • Thermoplastic urethane (TPU elastomer) softly captures side impacts and prevents expensive damage
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    1.7778 in
  • Socket Size
    10 mm

Details

  • Finish Coating
    Orange TPU
  • Socket Points
    6 PT
  • Socket Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)