Motion
UG-EX-370-2

APEX (BRAND)
UG-EX-370-2

U-Guard™ Hex Extension - 1/4 in Drive, 2 in Length
Mi Item #06291491
MFR #UG-EX-370-2
Price$209.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

APEX (BRAND)
UG-EX-370-2

U-Guard™ Hex Extension - 1/4 in Drive, 2 in Length
Mi Item #06291491
MFR #UG-EX-370-2

Mfr description
UG-EX-370-2 2" DRIVE EXTENSION
  • Forms a protective barrier between the genuine Apex fastening tools and the surface of your product
  • Free-spinning patented sleeve design offers maximum protection for polished and delicate surfaces
  • Thermoplastic urethane (TPU elastomer) softly captures side impacts and prevents expensive damage
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$209.58/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Length/Diameter
    2 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)