1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
APEX (BRAND)
UG-EX-376-6
U-Guard™ Drive Extension - 3/8 in Drive, 6 in Length
Mi Item #
06291494
MFR #
UG-EX-376-6
Price
$270.18
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Socket Accessories
APEX (BRAND) UG-EX-376-6
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
APEX (BRAND)
UG-EX-376-6
U-Guard™ Drive Extension - 3/8 in Drive, 6 in Length
Mi Item #
06291494
MFR #
UG-EX-376-6
Mfr description
UG-EX-376-6 6" DRIVE EXTENSION
Forms a protective barrier between the genuine Apex fastening tools and the surface of your product
Free-spinning patented sleeve design offers maximum protection for polished and delicate surfaces
Thermoplastic urethane (TPU elastomer) softly captures side impacts and prevents expensive damage
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$270
.18
/each
Add to Cart
Specifications
Dimensions
Drive Size
3/8 in
Height
0.8
Length/Diameter
6 in
Weight
0.40 lbs, 0.4
Width
0.8
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items