Motion
UG-M-490

APEX (BRAND)
UG-M-490

U-Guard™ Bit Holder - 2-31/32 in
Mi Item #06291500
MFR #UG-M-490
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

APEX (BRAND)
UG-M-490

U-Guard™ Bit Holder - 2-31/32 in
Mi Item #06291500
MFR #UG-M-490

Mfr description
UG-M-490 3" INSERT BIT HOLDER
  • Forms a protective barrier between the genuine Apex fastening tools and the surface of your product
  • Free-spinning patented sleeve design offers maximum protection for polished and delicate surfaces
  • Thermoplastic urethane (TPU elastomer) softly captures side impacts and prevents expensive damage
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    2-31/32 in

Details

  • Accessory Type
    Bit Holder
  • Features & Benefits
    • Forms a protective barrier between the genuine Apex fastening tools and the surface of your product • Free-spinning patented sleeve design offers maximum protection for polished and delicate surfaces • Thermoplastic urethane (TPU elastomer) softly captures side impacts and prevents expensive damage • Lowest sustained coefficients of friction and maximum tool efficiency • Sleeve is not removable and prevents unauthorized removal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)