Motion
ZM102MT
Vacuum Ejector
Mi Item #06291612
MFR #ZM102MT
Price$65.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vacuum Ejector
Mi Item #06291612
MFR #ZM102MT

Mfr description
ZM102MT VACUUM GENERATOR
  • Vacuum generator with valve and switch (metric)
  • Nozzle diameters: .5mm, .7mm, 1mm, 1.3mm and 1.5mm
  • Body styles with or without valve
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.63/each

Specifications

Dimensions

  • Nozzle Diameter  
    1.00 mm

Details

  • Additional Details
    Body Style: Single Unit w;Standard Silencer;w;o Valve;Standard Supply Pressure: 0.35 MPa;Vacuum Port Location: Side;Bottom Entry;Manual Override: Non-locking Push Style;Vacuum Switch Electrical Entry: Grommet Type;Lead Wire
  • Approval Listing Regulations
    RoHS
  • Country of Origin
    JP
  • Design Type
    Venturi
  • Exhaust Type
    Muffled Exhaust
  • Motor Included
    No
  • Mounting Type
    Single Unit
  • Number Of Stages  
    2
  • Number Of Stations
    1
  • Stage
    Two Stage
  • Supply Pressure Range
    0.35 MPa
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)