Motion
85250108
5/32" 135° Spiral Flute Solid Carbide Screw Machine Drill Bit Bright Finish, Right Hand Cut, 1" Flute Length, 2-1/16" OAL, Split Point, Straight Shank
MI ITEM #06291650
MFR #85250108
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/32" 135° Spiral Flute Solid Carbide Screw Machine Drill Bit Bright Finish, Right Hand Cut, 1" Flute Length, 2-1/16" OAL, Split Point, Straight Shank
MI ITEM #06291650
MFR #85250108

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
460-101562 5/32 135 2FLT RHC ATRAX
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • Slow spiral bits have wider flutes and used in heavier feeds
  • They are used on nonferrous materials including aluminum, brass, copper and cast iron
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat resistant and used for high-speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials
  • Spiral flutes are constructed of a higher flute angle to remove chips easier.

Specifications

  • Cutting Direction
    Right Hand
  • Drill Bit Size
    0.1562 in
  • Drill Bit Diameter Tolerance
    +0.0000 to -0.0005 in
  • Flute Length
    1 in
  • Drill Bit Finish
    Bright
  • Drill Bit Material
    Solid Carbide
  • Drill Point Angle
    135°
  • Flute Type
    Spiral
  • Point Type
    Split Point
  • Number Of Flutes
    2
  • Overall Length
    2-1/16 in
  • Shank Type
    Straight
  • Threaded Shank
    No
  • Web Configuration
    Parallel
  • Spiral Type
    Slow Spiral
  • Web Thinning
    Web-Thinned
  • Material Grade
    C2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text