Motion
85251064
0.257" 135° Spiral Flute Solid Carbide Screw Machine Drill Bit Bright Finish, Right Hand Cut, 1-7/16" Flute Length, 2-5/8" OAL, Split Point, Straight Shank
Mi Item #06291680
MFR #85251064
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.257" 135° Spiral Flute Solid Carbide Screw Machine Drill Bit Bright Finish, Right Hand Cut, 1-7/16" Flute Length, 2-5/8" OAL, Split Point, Straight Shank
Mi Item #06291680
MFR #85251064

Mfr description
460-202570 LETTER F 135 2FL RHC ATRAX
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • Slow spiral bits have wider flutes and used in heavier feeds
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drill Bit Size
    0.2570 in
  • Drill Point Angle
    135°
  • Flute Length
    1-7/16 in
  • Overall Length
    2-5/8 in

Details

  • Cutting Direction
    Right Hand
  • Drill Bit Diameter Tolerance
    +0.0000 to -0.0005 in
  • Drill Bit Finish
    Bright
  • Drill Bit Material
    Solid Carbide
  • Flute Type
    Spiral
  • Material Grade
    C2
  • Number Of Flutes
    2
  • Point Type
    Split Point
  • Shank Type
    Straight
  • Spiral Type
    Slow Spiral
  • Threaded Shank
    No
  • Through Coolant
    No
  • Web Configuration
    Parallel
  • Web Thinning
    Web-Thinned
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)