Specifications
Dimensions
- Drill Bit Size0.0591 in
- Drill Point Angle135°
- Flute Length1/2 in
- Overall Length1-1/2 in
Details
- Cutting DirectionRight Hand
- Drill Bit Diameter Tolerance+0.0000 to -0.0005 in
- Drill Bit FinishBright
- Drill Bit MaterialSolid Carbide
- Flute TypeSpiral
- Material GradeC2
- Number Of Flutes2
- Point TypeSplit Point
- Shank TypeStraight
- Spiral TypeSlow Spiral
- Threaded ShankNo
- Through CoolantNo
- Web ConfigurationParallel
- Web ThinningWeb-Thinned
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)