Overview
Mfr description
460-402756 7.00MM 1350 2 FLT RHC ATRAX
- Bright provides a smooth, polished finish on the tool
- It increases chip flow in softer materials such as aluminum, wood and plastic
- Slow spiral bits have wider flutes and used in heavier feeds
- They are used on nonferrous materials including aluminum, brass, copper and cast iron
- Solid carbide provides better rigidity than high speed steel
- It is extremely heat resistant and used for high-speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials
- Spiral flutes are constructed of a higher flute angle to remove chips easier.
Specifications
- Cutting DirectionRight Hand
- Drill Bit Size0.2756 in
- Drill Bit Diameter Tolerance+0.0000 to -0.0005 in
- Flute Length1-1/2 in
- Drill Bit FinishBright
- Drill Bit MaterialSolid Carbide
- Drill Point Angle135°
- Flute TypeSpiral
- Point TypeSplit Point
- Number Of Flutes2
- Overall Length2-11/16 in
- Shank TypeStraight
- Threaded ShankNo
- Through CoolantNo
- Web ConfigurationParallel
- Spiral TypeSlow Spiral
- Web ThinningWeb-Thinned
- Material GradeC2
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data