Motion
85254050
5/64" 118° Solid Carbide Jobber Drill - Bright Finish, Right Hand Cut, Spiral Flute, Straight Shank, 1-3/4" OAL, Standard Point
MI ITEM #06291780
MFR #85254050
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/64" 118° Solid Carbide Jobber Drill - Bright Finish, Right Hand Cut, Spiral Flute, Straight Shank, 1-3/4" OAL, Standard Point
MI ITEM #06291780
MFR #85254050

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
450-100781 5/64 118 DEG RHS ATRAX
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • Regular, also known as medium spiral bits, are used in general purpose applications
  • They are used on soft, nonferrous materials
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials
  • Spiral flutes are constructed with a higher flute angle to remove chips more easily.

Specifications

  • Material
    Solid Carbide
  • Finish Coating
    Bright
  • Coolant Delivery
    No
  • Shank Type
    Straight
  • Flute Length
    7/8 in
  • Flute Type
    Spiral
  • Number Of Flutes
    2
  • Point Type
    Standard
  • Overall Length
    1-3/4 in
  • Drill Bit Size
    5/64 in
  • Cutting Direction
    Right Hand
  • Spiral Type
    Regular Spiral
  • Shank Diameter
    5/64 in
  • Material Grade
    C2
  • Drill Point
    118
  • Drill Bit Diameter Tolerance
    -0.0005 to 0.0000 in
  • Web Configuration
    Tapered
  • Web Thinning
    Web-Thinned
  • Series
    450

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text