Motion
85254076
7/64" 118° Solid Carbide Jobber Drill - Bright Finish, Right Hand Cut, Spiral Flute, Straight Shank, 2-1/4" OAL, Standard Point
Mi Item #06291782
MFR #85254076
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/64" 118° Solid Carbide Jobber Drill - Bright Finish, Right Hand Cut, Spiral Flute, Straight Shank, 2-1/4" OAL, Standard Point
Mi Item #06291782
MFR #85254076

Mfr description
450-101094 7/64 118 DEG RHS ATRAX
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • Regular, also known as medium spiral bits, are used in general purpose applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drill Bit Size
    7/64 in
  • Flute Length
    1-1/4 in
  • Overall Length
    2-1/4 in
  • Shank Diameter
    7/64 in

Details

  • Coolant Delivery
    No
  • Cutting Direction
    Right Hand
  • Drill Bit Diameter Tolerance
    -0.0005 to 0.0000 in
  • Drill Point
    118
  • Finish Coating
    Bright
  • Flute Type
    Spiral
  • Material
    Solid Carbide
  • Material Grade
    C2
  • Number Of Flutes
    2
  • Point Type
    Standard
  • Series
    450
  • Shank Type
    Straight
  • Spiral Type
    Regular Spiral
  • Web Configuration
    Tapered
  • Web Thinning
    Web-Thinned
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)