Specifications
Dimensions
- Drill Bit Size0.3346 in
- Flute Length2-1/2 in
- Overall Length4 in
- Shank Diameter0.3346 in
Details
- Coolant DeliveryNo
- Cutting DirectionRight Hand
- Drill Bit Diameter Tolerance-0.0005 to 0.0000 in
- Drill Point118
- Finish CoatingBright
- Flute TypeSpiral
- MaterialSolid Carbide
- Material GradeC2
- Number Of Flutes2
- Point TypeStandard
- Series450
- Shank TypeStraight
- Spiral TypeRegular Spiral
- Web ConfigurationTapered
- Web ThinningWeb-Thinned
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)