Specifications
Dimensions
- Drill Point Angle140°
- Flute Length10000 in
- Overall Length2-1/16 in
- Shank Diameter1490 in
Details
- Cutting DirectionRight Hand
- Drill Bit FinishBright
- Drill Bit MaterialSolid Carbide
- Drill Bit TypeStraight-Flute Drill Bit
- Material GradeC2
- Number Of Flutes2
- Point TypeNotched
- Series470
- Through CoolantNo
- Web ThinningWeb-Thinned
Overview
Mfr description
470-301495 NO.25 140DEG RHC ATRAX S/CAR
- Bright provides a smooth, polished finish on the tool It increases chip flow in softer materials such as aluminum, wood and plastic
- Solid carbide provides better rigidity than High Speed Steel (HSS) It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials
- Straight flute drills are used for drilling holes in hardened and high strength steels over 50 HRC The straight flute allows for deep hole drilling