Motion
85260396
#39, 00995", 140° Point, Solid Carbide Straight Flute Drill Bit Bright Finish, 13/16" Flute Length, 1-13/16" OAL
MI ITEM #06292004
MFR #85260396
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#39, 00995", 140° Point, Solid Carbide Straight Flute Drill Bit Bright Finish, 13/16" Flute Length, 1-13/16" OAL
MI ITEM #06292004
MFR #85260396

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
470-300995 NO.39 140DEG RHC ATRAX S/CAR
  • Bright provides a smooth, polished finish on the tool It increases chip flow in softer materials such as aluminum, wood and plastic
  • Solid carbide provides better rigidity than High Speed Steel (HSS) It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials
  • Straight flute drills are used for drilling holes in hardened and high strength steels over 50 HRC The straight flute allows for deep hole drilling

Specifications

  • Cutting Direction
    Right Hand
  • Drill Bit Finish
    Bright
  • Drill Bit Material
    Solid Carbide
  • Drill Bit Type
    Straight-Flute Drill Bit
  • Drill Point Angle
    140°
  • Flute Length
    8125 in
  • Material Grade
    C2
  • Number Of Flutes
    2
  • Overall Length
    1-13/16 in
  • Point Type
    Notched
  • Series
    470
  • Shank Diameter
    990 in
  • Through Coolant
    No
  • Web Thinning
    Web-Thinned

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text