Motion
85262483
9mm, 140° Point, Solid Carbide Straight Flute Drill Bit Bright Finish, 1-3/4" Flute Length, 3-1/16" OAL
Mi Item #06292068
MFR #85262483
Price$94.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9mm, 140° Point, Solid Carbide Straight Flute Drill Bit Bright Finish, 1-3/4" Flute Length, 3-1/16" OAL
Mi Item #06292068
MFR #85262483

Mfr description
470-403543 9.00 MM 140 DEG RHC ATRAX
  • Bright provides a smooth, polished finish on the tool It increases chip flow in softer materials such as aluminum, wood and plastic
  • Solid carbide provides better rigidity than High Speed Steel (HSS) It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials
  • Straight flute drills are used for drilling holes in hardened and high strength steels over 50 HRC The straight flute allows for deep hole drilling
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$94.05/each

Specifications

Dimensions

  • Drill Bit Size
    900 mm
  • Drill Point Angle
    140°
  • Flute Length
    17500 in
  • Overall Length
    3-1/16 in
  • Shank Diameter
    900 mm

Details

  • Cutting Direction
    Right Hand
  • Drill Bit Finish
    Bright
  • Drill Bit Material
    Solid Carbide
  • Drill Bit Type
    Straight-Flute Drill Bit
  • Material Grade
    C2
  • Number Of Flutes
    2
  • Point Type
    Notched
  • Series
    470
  • Through Coolant
    No
  • Web Thinning
    Web-Thinned
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)