Motion
85263010
#1 Plain Cut 60° Incl Angle Solid Carbide Combo Drill & Countersink: 1/8" Body Diam, 3/64" Point Diam x 3/64" Point Length, 1-1/2" OAL, Right Hand Cut, Double End
MI ITEM #06292075
MFR #85263010
List Price$17.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#1 Plain Cut 60° Incl Angle Solid Carbide Combo Drill & Countersink: 1/8" Body Diam, 3/64" Point Diam x 3/64" Point Length, 1-1/2" OAL, Right Hand Cut, Double End
MI ITEM #06292075
MFR #85263010

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$17.70/each for your price

Overview

Mfr description
300-001003 NO.1 60D CARBIDE ATRAX PLAIN
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Specifications

  • Aircraft Style
    No
  • Countersink Application
    Countersinking
  • Included Angle
    60
  • Cutting Edge Type
    Plain
  • Material
    Solid Carbide
  • Finish Coating
    Bright
  • Body Diameter
    1/8 in
  • Overall Length
    1-1/2 in
  • Trade Size
    #1
  • Drill Point Angle
    118
  • Drill Point Diameter
    3/64 in
  • Drill Point Length
    3/64 in
  • Cutting Direction
    Right Hand
  • End Type
    Double
  • Tapered
    No
  • Insertable Cutter Head
    No
  • Long Length Tool
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text