Motion
85263044
#4 Plain Cut 60° Incl Angle Solid Carbide Combo Drill & Countersink: 5/16" Body Diam, 1/8" Point Diam x 1/8" Point Length, 2-1/8" OAL, Right Hand Cut, Double End
MI ITEM #06292078
MFR #85263044
Price$54.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#4 Plain Cut 60° Incl Angle Solid Carbide Combo Drill & Countersink: 5/16" Body Diam, 1/8" Point Diam x 1/8" Point Length, 2-1/8" OAL, Right Hand Cut, Double End
MI ITEM #06292078
MFR #85263044

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$54.53/each

Specifications

Dimensions

  • Body Diameter
    5/16 in
  • Drill Point Angle
    118
  • Drill Point Diameter
    1/8 in
  • Drill Point Length
    1/8 in
  • Included Angle
    60
  • Long Length Tool
    No
  • Overall Length
    2-1/8 in
  • Trade Size
    #4

Details

  • Aircraft Style
    No
  • Countersink Application
    Countersinking
  • Cutting Direction
    Right Hand
  • Cutting Edge Type
    Plain
  • End Type
    Double
  • Finish Coating
    Bright
  • Insertable Cutter Head
    No
  • Material
    Solid Carbide
  • Tapered
    No

Overview

Mfr description
300-001006 NO.4 60D CARBIDE ATRAX PLAIN
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought