Motion
85263069
#6 Plain Cut 60° Incl Angle Solid Carbide Combo Drill & Countersink: 1/2" Body Diam, 7/32" Point Diam x 7/32" Point Length, 3" OAL, Right Hand Cut, Double End
Mi Item #06292080
MFR #85263069
Price$129.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#6 Plain Cut 60° Incl Angle Solid Carbide Combo Drill & Countersink: 1/2" Body Diam, 7/32" Point Diam x 7/32" Point Length, 3" OAL, Right Hand Cut, Double End
Mi Item #06292080
MFR #85263069

Mfr description
300-001008 NO.6 60D CARBIDE ATRAX PLAIN
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$129.75/each

Specifications

Dimensions

  • Body Diameter
    1/2 in
  • Drill Point Angle
    118
  • Drill Point Diameter
    7/32 in
  • Drill Point Length
    7/32 in
  • Included Angle
    60
  • Long Length Tool
    No
  • Overall Length
    3 in
  • Trade Size
    #6

Details

  • Aircraft Style
    No
  • Countersink Application
    Countersinking
  • Cutting Direction
    Right Hand
  • Cutting Edge Type
    Plain
  • End Type
    Double
  • Finish Coating
    Bright
  • Insertable Cutter Head
    No
  • Material
    Solid Carbide
  • Tapered
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)