Motion
85264083
1/8" Head Diam, 1/8" Shank Diam, 1 Flute 60° Solid Carbide Countersink, Bright Finish, 1-1/2" OAL, Single End, Straight Shank, Right Hand Cut
Mi Item #06292081
MFR #85264083
Price$29.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/8" Head Diam, 1/8" Shank Diam, 1 Flute 60° Solid Carbide Countersink, Bright Finish, 1-1/2" OAL, Single End, Straight Shank, Right Hand Cut
Mi Item #06292081
MFR #85264083

Mfr description
331-001050 1/8 60DEG ATRAX S/CAR SINGLE
  • Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic
  • Solid carbide provides better rigidity than high speed steel. It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastic and other tough-to-machine materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.88/each

Specifications

Dimensions

  • Head Diameter
    1/8 in
  • Included Angle
    60 °
  • Overall Length
    1-1/2 in
  • Shank Diameter
    1/8 in

Details

  • Centerline Angle
    30 °
  • Countersink Application
    Countersinking
  • Countersink Finish Coating
    Bright
  • Countersink Head Only
    No
  • Countersink Material
    Solid Carbide
  • Cutting Direction
    Right Hand
  • End Type
    Single
  • Includes Pilot
    No
  • Number Of Flutes
    1
  • PSC Code
    5133
  • Shank Material
    Steel
  • Shank Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)