Motion
85264489
3/4" Head Diam, 3/8" Shank Diam, 1 Flute 60° Solid Carbide Countersink, Bright Finish, 3" OAL, Single End, Straight Shank, Right Hand Cut
MI ITEM #06292087
MFR #85264489
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Head Diam, 3/8" Shank Diam, 1 Flute 60° Solid Carbide Countersink, Bright Finish, 3" OAL, Single End, Straight Shank, Right Hand Cut
MI ITEM #06292087
MFR #85264489

Mfr description
331-028050 3/4 60DEG ATRAX S/CAR SINGLE
  • Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic
  • Solid carbide provides better rigidity than high speed steel. It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastic and other tough-to-machine materials.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Diameter
    3/4 in
  • Included Angle
    60 °
  • Overall Length
    3 in
  • Shank Diameter
    3/8 in

Details

  • Centerline Angle
    30 °
  • Countersink Application
    Countersinking
  • Countersink Finish Coating
    Bright
  • Countersink Head Only
    No
  • Countersink Material
    Solid Carbide
  • Cutting Direction
    Right Hand
  • End Type
    Single
  • Includes Pilot
    No
  • Number Of Flutes
    1
  • PSC Code
    5133
  • Shank Material
    Steel
  • Shank Type
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)