Motion
85265320
1/2" Head Diam, 1/4" Shank Diam, 1 Flute 82° Solid Carbide Countersink, Bright Finish, 2-1/2" OAL, Single End, Straight Shank, Right Hand Cut
Mi Item #06292092
MFR #85265320
Price$137.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Head Diam, 1/4" Shank Diam, 1 Flute 82° Solid Carbide Countersink, Bright Finish, 2-1/2" OAL, Single End, Straight Shank, Right Hand Cut
Mi Item #06292092
MFR #85265320

Mfr description
331-006060 1/2 82DEG ATRAX S/CAR SINGLE
  • Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic
  • Solid carbide provides better rigidity than high speed steel. It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastic and other tough-to-machine materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$137.95/each

Specifications

Dimensions

  • Head Diameter
    1/2 in
  • Included Angle
    82 °
  • Overall Length
    2-1/2 in
  • Shank Diameter
    1/4 in

Details

  • Centerline Angle
    41 °
  • Countersink Application
    Countersinking
  • Countersink Finish Coating
    Bright
  • Countersink Head Only
    No
  • Countersink Material
    Solid Carbide
  • Cutting Direction
    Right Hand
  • End Type
    Single
  • Includes Pilot
    No
  • Number Of Flutes
    1
  • PSC Code
    5133
  • Shank Material
    Steel
  • Shank Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)