Motion
51011625
11/32" 135° Spiral Flute Solid Carbide Screw Machine Drill Bit TiN Finish, Right Hand Cut, 1-11/16" Flute Length, 3" OAL, Split Point, Straight Shank
MI ITEM #06292123
MFR #51011625
List Price$143.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
11/32" 135° Spiral Flute Solid Carbide Screw Machine Drill Bit TiN Finish, Right Hand Cut, 1-11/16" Flute Length, 3" OAL, Split Point, Straight Shank
MI ITEM #06292123
MFR #51011625

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$143.93/each for your price

Overview

Mfr description
460-103438A 1812 11/32 2F135D SLOW
  • Slow spiral bits have wider flutes and used in heavier feeds
  • They are used on nonferrous materials including aluminum, brass, copper and cast iron
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat resistant and used for high-speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials
  • Spiral flutes are constructed of a higher flute angle to remove chips easier
  • Titanium Nitride (TiN) is a multi-purpose coating which increases chip flow in softer materials
  • The heat and hardness resistance allows the tool to run at higher speeds than uncoated tools.

Specifications

  • Cutting Direction
    Right Hand
  • Drill Bit Size
    0.3438 in
  • Drill Bit Diameter Tolerance
    +0.0000 to -0.0005 in
  • Flute Length
    1-11/16 in
  • Drill Bit Finish
    TiN
  • Drill Bit Material
    Solid Carbide
  • Drill Point Angle
    135°
  • Flute Type
    Spiral
  • Point Type
    Split Point
  • Number Of Flutes
    2
  • Overall Length
    3 in
  • Shank Type
    Straight
  • Threaded Shank
    No
  • Through Coolant
    No
  • Web Configuration
    Parallel
  • Spiral Type
    Slow Spiral
  • Web Thinning
    Web-Thinned
  • Material Grade
    C2
  • Shank Length
    1-5/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought