Overview
Mfr description
460-105000A 1812 1/2 2FL 135D SLOW
- Slow spiral bits have wider flutes and used in heavier feeds
- They are used on nonferrous materials including aluminum, brass, copper and cast iron
- Solid carbide provides better rigidity than high speed steel
- It is extremely heat resistant and used for high-speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials
- Spiral flutes are constructed of a higher flute angle to remove chips easier
- Titanium Nitride (TiN) is a multi-purpose coating which increases chip flow in softer materials
- The heat and hardness resistance allows the tool to run at higher speeds than uncoated tools.
Specifications
- Cutting DirectionRight Hand
- Drill Bit Size0.5000 in
- Drill Bit Diameter Tolerance+0.0000 to -0.0005 in
- Flute Length2-1/4 in
- Drill Bit FinishTiN
- Drill Bit MaterialSolid Carbide
- Drill Point Angle135°
- Flute TypeSpiral
- Point TypeSplit Point
- Number Of Flutes2
- Overall Length3-3/4 in
- Shank TypeStraight
- Threaded ShankNo
- Through CoolantNo
- Web ConfigurationParallel
- Spiral TypeSlow Spiral
- Web ThinningWeb-Thinned
- Material GradeC2
- Shank Length1-1/2 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data