Overview
Mfr description
450-100938A 1810 3/32 118D 2FLT ATRAX
- Regular, also known as medium spiral bits, are used in general purpose applications
- They are used on soft, nonferrous materials
- Solid carbide provides better rigidity than high speed steel
- It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials
- Spiral flutes are constructed with a higher flute angle to remove chips more easily
- Titanium Nitride (TiN) is a multi-purpose coating which increases chip flow in softer materials
- The heat and hardness resistance allows the tool to run at higher speeds than uncoated tools.
Specifications
- MaterialSolid Carbide
- Finish CoatingTiN
- Coolant DeliveryNo
- Shank TypeStraight
- Flute Length1 in
- Flute TypeSpiral
- Number Of Flutes2
- Point TypeStandard
- Overall Length2 in
- Drill Bit Size3/32 in
- Cutting DirectionRight Hand
- Spiral TypeRegular Spiral
- Shank Diameter3/32 in
- Material GradeC2
- Drill Point118
- Drill Bit Diameter Tolerance-0.0005 to 0.0000 in
- Web ConfigurationTapered
- Web ThinningWeb-Thinned
- Series450
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data