Motion
60454170
5/32" 118° Solid Carbide Jobber Drill - TiN Finish, Right Hand Cut, Spiral Flute, Straight Shank, 2-1/2" OAL, Standard Point
MI ITEM #06292140
MFR #60454170
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/32" 118° Solid Carbide Jobber Drill - TiN Finish, Right Hand Cut, Spiral Flute, Straight Shank, 2-1/2" OAL, Standard Point
MI ITEM #06292140
MFR #60454170

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drill Bit Size
    5/32 in
  • Flute Length
    1-3/8 in
  • Overall Length
    2-1/2 in
  • Shank Diameter
    5/32 in

Details

  • Coolant Delivery
    No
  • Cutting Direction
    Right Hand
  • Drill Bit Diameter Tolerance
    -0.0005 to 0.0000 in
  • Drill Point
    118
  • Finish Coating
    TiN
  • Flute Type
    Spiral
  • Material
    Solid Carbide
  • Material Grade
    C2
  • Number Of Flutes
    2
  • Point Type
    Standard
  • Series
    450
  • Shank Type
    Straight
  • Spiral Type
    Regular Spiral
  • Web Configuration
    Tapered
  • Web Thinning
    Web-Thinned

Overview

Mfr description
450-101562A 1810 5/32 118D 2FLT ATRAX
  • Regular, also known as medium spiral bits, are used in general purpose applications
  • They are used on soft, nonferrous materials
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials
  • Spiral flutes are constructed with a higher flute angle to remove chips more easily
  • Titanium Nitride (TiN) is a multi-purpose coating which increases chip flow in softer materials
  • The heat and hardness resistance allows the tool to run at higher speeds than uncoated tools.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought