Overview
Mfr description
SC-51DC-ATX SC51 DC 1/4X1/2X1/8" ATRAX
- Double cut burrs are designed with right and left hand flutes combined to produce smooth and fine finishes
- They produce small chips and give excellent control of the burr and grinder
- They can be used on steel, stainless steel, high temp alloys and cast iron.
Specifications
- Length of Cut1/2 in
- Shank Diameter1/8 in
- Overall Length1-3/4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data