Overview
Mfr description
SA-52SC-ATX SA52 SC 5/32X1/2X1/8" ATRAX
- Single cut burrs are designed with right hand spiral flutes that are designed for rapid stock removal, leaving a rougher finish than double cut burrs
- They can be used on steel, stainless steel, cast iron and non-ferrous materials.
Specifications
- Length of Cut1/2 in
- Shank Diameter1/8 in
- Overall Length1-1/2 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data