Overview
Mfr description
SA-50DC-ATX SA50 DC 1/4X3/16X1/8" ATRAX
- Double cut burrs are designed with right and left hand flutes combined to produce smooth and fine finishes
- They produce small chips and give excellent control of the burr and grinder
- They can be used on steel, stainless steel, high temp alloys and cast iron.
Specifications
- Length of Cut3/16 in
- Shank Diameter1/8 in
- Overall Length1-7/16 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data