Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Cut Diam, 1/8" Shank Diam, Carbide Double Cut Cylinder Burr Flat End, 1-3/4" OAL, 1/2" LOC
MI ITEM #06292186
MFR #85282523

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
SA-51DC-ATX SA51 DC 1/4X1/2X1/8" ATRAX
  • Double cut burrs are designed with right and left hand flutes combined to produce smooth and fine finishes
  • They produce small chips and give excellent control of the burr and grinder
  • They can be used on steel, stainless steel, high temp alloys and cast iron.

Specifications

  • Length of Cut
    1/2 in
  • Shank Diameter
    1/8 in
  • Overall Length
    1-3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text