Specifications
Dimensions
- Length of Cut1/4 in
- Overall Length1-1/2 in
- Shank Diameter1/8 in
Overview
Mfr description
SG-41DC-ATX SG41 DC 1/8X1/4X1/8" ATRAX
- Double cut burrs are designed with right and left hand flutes combined to produce smooth and fine finishes
- They produce small chips and give excellent control of the burr and grinder
- They can be used on steel, stainless steel, high temp alloys and cast iron.