Overview
Mfr description
SF-41SC-ATX SF41 SC 1/8X1/4X1/8" ATRAX
- Single cut burrs are designed with right hand spiral flutes that are designed for rapid stock removal, leaving a rougher finish than double cut burrs
- They can be used on steel, stainless steel, cast iron and non-ferrous materials.
Specifications
- Length of Cut1/4 in
- Shank Diameter1/8 in
- Overall Length1-1/2 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data