Motion
85283281
1/4" Cut Diam, 1/8" Shank Diam, Carbide Single Cut Tree Burr with Radius Radius End, 1-3/4" OAL, 1/2" LOC
MI ITEM #06292207
MFR #85283281
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Cut Diam, 1/8" Shank Diam, Carbide Single Cut Tree Burr with Radius Radius End, 1-3/4" OAL, 1/2" LOC
MI ITEM #06292207
MFR #85283281

Mfr description
SF-51SC-ATX SF51 SC 1/4X1/2X1/8" ATRAX
  • Single cut burrs are designed with right hand spiral flutes that are designed for rapid stock removal, leaving a rougher finish than double cut burrs
  • They can be used on steel, stainless steel, cast iron and non-ferrous materials.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length of Cut
    1/2 in
  • Overall Length
    1-3/4 in
  • Shank Diameter
    1/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)