Motion
85283646
1/8" Cut Diam, 1/8" Shank Diam, 7° Carbide Single Cut Cone Burr Point End, 1-1/2" OAL, 5/8" LOC
MI ITEM #06292220
MFR #85283646
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/8" Cut Diam, 1/8" Shank Diam, 7° Carbide Single Cut Cone Burr Point End, 1-1/2" OAL, 5/8" LOC
MI ITEM #06292220
MFR #85283646

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Included Angle
    7
  • Length of Cut
    5/8 in
  • Overall Length
    1-1/2 in
  • Shank Diameter
    1/8 in

Overview

Mfr description
SM-43SC-ATX SM43 SC 1/8X5/8"7D ATRAX
  • Single cut burrs are designed with right hand spiral flutes that are designed for rapid stock removal, leaving a rougher finish than double cut burrs
  • They can be used on steel, stainless steel, cast iron and non-ferrous materials.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought