Motion
85283687
1/4" Cut Diam, 1/8" Shank Diam, 22° Carbide Single Cut Cone Burr Point End, 1-7/8" OAL, 1/2" LOC
MI ITEM #06292222
MFR #85283687
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Cut Diam, 1/8" Shank Diam, 22° Carbide Single Cut Cone Burr Point End, 1-7/8" OAL, 1/2" LOC
MI ITEM #06292222
MFR #85283687

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SM-51SC-ATX SM51SC 1/4X1/2"22D ATRAX
  • Single cut burrs are designed with right hand spiral flutes that are designed for rapid stock removal, leaving a rougher finish than double cut burrs
  • They can be used on steel, stainless steel, cast iron and non-ferrous materials.

Specifications

  • Length of Cut
    1/2 in
  • Shank Diameter
    1/8 in
  • Included Angle
    22
  • Overall Length
    1-7/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text