Motion
85283760
3/16" Cut Diam, 1/8" Shank Diam, 16° Carbide Double Cut Cone Burr Point End, 1-1/2" OAL, 1/2" LOC
MI ITEM #06292226
MFR #85283760
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/16" Cut Diam, 1/8" Shank Diam, 16° Carbide Double Cut Cone Burr Point End, 1-1/2" OAL, 1/2" LOC
MI ITEM #06292226
MFR #85283760

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SM-53DC-ATX SM53 DC 3/16X1/2"16D ATRAX
  • Double cut burrs are designed with right and left hand flutes combined to produce smooth and fine finishes
  • They produce small chips and give excellent control of the burr and grinder
  • They can be used on steel, stainless steel, high temp alloys and cast iron.

Specifications

  • Length of Cut
    1/2 in
  • Shank Diameter
    1/8 in
  • Included Angle
    16
  • Overall Length
    1-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought