Motion
85284248
3/16" Cut Diam, 1/8" Shank Diam, Carbide Double Cut Ball Burr Radius End, 1-1/2" OAL, 3/16" LOC
MI ITEM #06292241
MFR #85284248
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/16" Cut Diam, 1/8" Shank Diam, Carbide Double Cut Ball Burr Radius End, 1-1/2" OAL, 3/16" LOC
MI ITEM #06292241
MFR #85284248

Mfr description
SD-53DC-ATX SD53 DC 3/16X3/16X1/8"
  • Double cut burrs are designed with right and left hand flutes combined to produce smooth and fine finishes
  • They produce small chips and give excellent control of the burr and grinder
  • They can be used on steel, stainless steel, high temp alloys and cast iron.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length of Cut
    3/16 in
  • Overall Length
    1-1/2 in
  • Shank Diameter
    1/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)