Motion
85284545
3/16" Cut Diam, 1/8" Shank Diam, 10° Double Cut Inverted Cone Burr Flat End, 1-1/2" OAL, 1/4" LOC
Mi Item #06292252
MFR #85284545
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/16" Cut Diam, 1/8" Shank Diam, 10° Double Cut Inverted Cone Burr Flat End, 1-1/2" OAL, 1/4" LOC
Mi Item #06292252
MFR #85284545

Mfr description
SN-53DC-ATX SN53 DC 3/16X1/4"10D ATRAX
  • Double cut burrs are designed with right and left hand flutes combined to produce smooth and fine finishes
  • They produce small chips and give excellent control of the burr and grinder
  • They can be used on steel, stainless steel, high temp alloys and cast iron.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Included Angle
    10
  • Length of Cut
    1/4 in
  • Overall Length
    1-1/2 in
  • Shank Diameter
    1/8 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)