Specifications
Dimensions
- Length of Cut1 in
- Overall Length2-3/4 in
- Shank Diameter1/4 in
Overview
Mfr description
SA-9SC-ATX SA9 SC 1X1X1/4" ATRAX CRB
- Single cut burrs are designed with right hand spiral flutes that are designed for rapid stock removal, leaving a rougher finish than double cut burrs
- They can be used on steel, stainless steel, cast iron and non-ferrous materials.