Motion
85286243
3/8" Cut Diam, 1/4" Shank Diam, Carbide Double Cut Tree Burr Point End, 2-1/2" OAL, 3/4" LOC
Mi Item #06292319
MFR #85286243
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Cut Diam, 1/4" Shank Diam, Carbide Double Cut Tree Burr Point End, 2-1/2" OAL, 3/4" LOC
Mi Item #06292319
MFR #85286243

Mfr description
SG-3DC-ATX SG3 DC 3/8X3/4X1/4" ATRAX
  • Double cut burrs are designed with right and left hand flutes combined to produce smooth and fine finishes
  • They produce small chips and give excellent control of the burr and grinder
  • They can be used on steel, stainless steel, high temp alloys and cast iron.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length of Cut
    3/4 in
  • Overall Length
    2-1/2 in
  • Shank Diameter
    1/4 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)