Overview
Mfr description
SF-6SC-ATX SF6 SC 5/8X1X1/4" ATRAX CARB
- Single cut burrs are designed with right hand spiral flutes that are designed for rapid stock removal, leaving a rougher finish than double cut burrs
- They can be used on steel, stainless steel, cast iron and non-ferrous materials.
Specifications
- Length of Cut1 in
- Shank Diameter1/4 in
- Overall Length2-3/4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data