1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ATRAX CARBIDE END MILLS
85286904
1/4" Cut Diam, 1/4" Shank Diam, 14° Single Cut Taper Burr Radius End, 2" OAL, 5/8" LOC
Mi Item #
06292342
MFR #
85286904
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Abrasives
Burrs and Deburring Tools
Burrs
ATRAX CARBIDE END MILLS 85286904
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ATRAX CARBIDE END MILLS
85286904
1/4" Cut Diam, 1/4" Shank Diam, 14° Single Cut Taper Burr Radius End, 2" OAL, 5/8" LOC
Mi Item #
06292342
MFR #
85286904
Mfr description
SL-1SC-ATX SL1 SC 1/4X5/8"14D ATRAX
Single cut burrs are designed with right hand spiral flutes that are designed for rapid stock removal, leaving a rougher finish than double cut burrs
They can be used on steel, stainless steel, cast iron and non-ferrous materials.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Included Angle
14
Length of Cut
5/8 in
Overall Length
2 in
Shank Diameter
1/4 in
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items