Motion
85286920
5/16" Cut Diam, 1/4" Shank Diam, 14° Single Cut Taper Burr Radius End, 2-3/4" OAL, 7/8" LOC
MI ITEM #06292343
MFR #85286920
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16" Cut Diam, 1/4" Shank Diam, 14° Single Cut Taper Burr Radius End, 2-3/4" OAL, 7/8" LOC
MI ITEM #06292343
MFR #85286920

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SL-2SC-ATX SL2 SC 5/16X7/8"14D ATRAX
  • Single cut burrs are designed with right hand spiral flutes that are designed for rapid stock removal, leaving a rougher finish than double cut burrs
  • They can be used on steel, stainless steel, cast iron and non-ferrous materials.

Specifications

  • Length of Cut
    7/8 in
  • Shank Diameter
    1/4 in
  • Included Angle
    14
  • Overall Length
    2-3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text