Motion
85286961
1/2" Cut Diam, 1/4" Shank Diam, 14° Single Cut Taper Burr Radius End, 3" OAL, 1-1/8" LOC
MI ITEM #06292345
MFR #85286961
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Cut Diam, 1/4" Shank Diam, 14° Single Cut Taper Burr Radius End, 3" OAL, 1-1/8" LOC
MI ITEM #06292345
MFR #85286961

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SL-4SC-ATX SL4 SC 1/2X1-1/8"14D ATRAX
  • Single cut burrs are designed with right hand spiral flutes that are designed for rapid stock removal, leaving a rougher finish than double cut burrs
  • They can be used on steel, stainless steel, cast iron and non-ferrous materials.

Specifications

  • Length of Cut
    1-1/8 in
  • Shank Diameter
    1/4 in
  • Included Angle
    14
  • Overall Length
    3 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text