Motion
85286987
5/8" Cut Diam, 1/4" Shank Diam, 14° Single Cut Taper Burr Radius End, 3-3/16" OAL, 1-5/16" LOC
MI ITEM #06292346
MFR #85286987
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8" Cut Diam, 1/4" Shank Diam, 14° Single Cut Taper Burr Radius End, 3-3/16" OAL, 1-5/16" LOC
MI ITEM #06292346
MFR #85286987

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SL-6SC-ATX SL6 SC 5/8X1-5/16"14D ATRAX
  • Single cut burrs are designed with right hand spiral flutes that are designed for rapid stock removal, leaving a rougher finish than double cut burrs
  • They can be used on steel, stainless steel, cast iron and non-ferrous materials.

Specifications

  • Length of Cut
    1-5/16 in
  • Shank Diameter
    1/4 in
  • Included Angle
    14
  • Overall Length
    3-3/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text