Motion
85287126
3/4" Cut Diam, 1/4" Shank Diam, 14° Double Cut Taper Burr Radius End, 3-3/8" OAL, 1-1/2" LOC
MI ITEM #06292353
MFR #85287126
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Cut Diam, 1/4" Shank Diam, 14° Double Cut Taper Burr Radius End, 3-3/8" OAL, 1-1/2" LOC
MI ITEM #06292353
MFR #85287126

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SL-7DC-ATX SL7 DC 3/4X1-1/2"14D ATRAX
  • Double cut burrs are designed with right and left hand flutes combined to produce smooth and fine finishes
  • They produce small chips and give excellent control of the burr and grinder
  • They can be used on steel, stainless steel, high temp alloys and cast iron.

Specifications

  • Length of Cut
    1-1/2 in
  • Shank Diameter
    1/4 in
  • Included Angle
    14
  • Overall Length
    3-3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text