Motion
85287340
1/4" Cut Diam, 1/4" Shank Diam, 14° Carbide Double Cut Cone Burr Point End, 2" OAL, 3/4" LOC
MI ITEM #06292361
MFR #85287340
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Cut Diam, 1/4" Shank Diam, 14° Carbide Double Cut Cone Burr Point End, 2" OAL, 3/4" LOC
MI ITEM #06292361
MFR #85287340

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SM-2DC-ATX SM2 DC 1/4X3/4"22D ATRAX
  • Double cut burrs are designed with right and left hand flutes combined to produce smooth and fine finishes
  • They produce small chips and give excellent control of the burr and grinder
  • They can be used on steel, stainless steel, high temp alloys and cast iron.

Specifications

  • Length of Cut
    3/4 in
  • Shank Diameter
    1/4 in
  • Included Angle
    14
  • Overall Length
    2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought