Specifications
Dimensions
- Included Angle28
- Length of Cut7/8 in
- Overall Length2-3/4 in
- Shank Diameter1/4 in
Overview
Mfr description
SM-5DC-ATX SM5 DC 1/2X7/8"28D ATRAX
- Double cut burrs are designed with right and left hand flutes combined to produce smooth and fine finishes
- They produce small chips and give excellent control of the burr and grinder
- They can be used on steel, stainless steel, high temp alloys and cast iron.